ELE DRIVER (2) 16W TLED 120-277V

Item #: 0474358

Cat #: ICN2P16TLEDELN35M

UPC: 781087154830

$ 32.66 EA
Company wide:
0 in stock
Documents & Guides
ELE DRIVER (2) 16W TLED 120-277V

Overview

ELE DRIVER (2) 16W TLED 120-277V
Also known as: 781087154830, ICN2P16TLEDELN35M, ADVICN2P16TLEDELN3

Specifications

Volts AC: 120, 277
Type: LED Driver
Volts AC: 120, 277
Type: LED Driver