Category 3, Riser, 24/4-Pair, White

Item #: 0474338
Cat #: 18-241-43
UPC:
$ 0.24 FT
Company wide:
0 in stock
4 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300V - White - Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMR, CAT3, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 300V - White - Pull Pack Length: 1000 ft.
Also known as: 18-241-43, 424CMRCAT3WHPPESX

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Unshielded
Gauge: 24
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: White
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)