XT4V 250 EKIPLS/I IN=60A 3PFFUL/CSA

Item #: 0474147

Cat #: XT4VU3060EFF000XXX

UPC: 015644793843

$ 3414.27 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
XT4V 250 EKIPLS/I IN=60A 3PFFUL/CSA

Overview

XT4V 250 EKIPLS/I IN=60A 3PFFUL/CSA
Also known as: 015644793843, XT4VU3060EFF000XXX, ABBXT4VU3060EFF000

Specifications

Phase: 3
Poles: 3
Amps: 30
Phase: 3
Amps: 30
Poles: 3