This product has been discontinued.

Transformer, 1KVA, 1P, 120/208/240/277V, Isolation
Item #: 0474015
Cat #: T279740S
UPC: 047503102008
Company wide:
0
in stock
Discontinued
Documents & Guides
1 KVA, 1-Phase, 120/208/240/277 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 10.50" x 5.50" x 5.13". ***Reverse Feed Capable***
Overview
1 KVA, 1-Phase, 120/208/240/277 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 10.50" x 5.50" x 5.13". ***Reverse Feed Capable***
Acme Electric offers a complete range of Dry-type Distribution Transformers optimized to provide long life in general purpose applications. Dry-type transformers are smaller and easier to maintain than liquid-filled transformers. Several different model lines are tuned for different needs: single phase or three phase, ventilated or encapsulated, plus DOE three phase models. Ventilated models are air-cooled but fully encased with no exposed parts. Encapsulated models feature electrical grade silica and resin to seal moisture and air out of the core and coil, contained in a NEMA 3R enclosure for use indoors or out. Each model line offers a number of additional features.
Also known as: 047503102008, T279740S, ACMT279740S, magic box
Features & Benefits
- Quiet operation with sound levels below NEMA standards
- Electrostatic shield for enhanced protection
Specifications
| Phase: | 1 |
| Type: | Dry Type Transformer |
| Volt Amps: | 1kVA |
| Primary Voltage: | 120/208/240/277 |
| Secondary Voltage: | 120/240 |
| Phase: | 1 |
| Volt Amps: | 1kVA |
| Secondary Voltage: | 120/240 |
| Type: | Dry Type Transformer |
| Primary Voltage: | 120/208/240/277 |