12 Port Universal Rack Mount, Cat 5e

Item #: 0474002

Cat #: 5G596-U12

UPC: 078477178454

$ 74.44 EA
Clearance
Price good while supplies last
Company wide:
35 in stock
Documents & Guides
Universal Patch Panel, Category 5e, 12-Port, Termination: 110 Style, Rack Space: 1RMU.

Overview

Universal Patch Panel, Category 5e, 12-Port, Termination: 110 Style, Rack Space: 1RMU.

GigaMax 5E Universal Patch Panel, 12-Port, 1RU, Cat 5E, Cable Management Bar Included

Also known as: 078477178454, 5G596-U12, LEV5G596U12

Specifications

Mounting: Rack
Size: 1RMU
Number of Ports: 12
Connector Type: CAT 5E
Mounting: Rack
Number of Ports: 12
Size: 1RMU
Connector Type: CAT 5E