Slide Dimmer, 450W, Skylark, Lt Almond

Item #: 0473856

Cat #: SLV-600P-LA

UPC: 027557522847

$ 61.25 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, On/Off Rocker Switch, Color: Light Almond.

Overview

Skylark Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, On/Off Rocker Switch, Color: Light Almond.

Skylark Dimmer with On/Off Switch, Magnetic Low-Voltage, Single-pole, preset, 120V/600VA (450W) in light almond

Also known as: 027557522847, SLV-600P-LA, LUTSLV600PLA

Specifications

Wattage: 450
Color: Light Almond
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 450
Volts AC: 120
Poles: 1
Color: Light Almond
Mounting: Surface