Handle OHB175L12

Item #: 0473837

Cat #: OHB175L12

UPC: 417019187019

$ 189.27 EA
Company wide:
0 in stock
Documents & Guides
Pistol Handle. Handle Length: 6.9"/175 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Pad Lockable. For use with 12 mm Shafts.

Overview

Pistol Handle. Handle Length: 6.9"/175 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Pad Lockable. For use with 12 mm Shafts.
Also known as: 417019187019, OHB175L12, ABBOHB175L12

Specifications

Type: Pistol Handle, Accessories
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Color: Black
Length: 6.900 in
Type: Pistol Handle, Accessories
Color: Black
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Length: 6.900 in