AC Unit 115V, 50/60hz, 13.5/13.5A, 4000BTU

Item #: 0473760

Cat #: CR290416G045

UPC: 783510453695

$ 8192.89 EA
Company wide:
0 in stock
Air Conditioning Unit, Side Mounting, 115V, 50/60Hz, Od, Bulletin Mcl (Mclean Air Conditioners), Size/Dims: 3500/4000 BTU/H, Material/Finish: Steel/Light Gray

Overview

Air Conditioning Unit, Side Mounting, 115V, 50/60Hz, Od, Bulletin Mcl (Mclean Air Conditioners), Size/Dims: 3500/4000 BTU/H, Material/Finish: Steel/Light Gray

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510453695, CR290416G045, HOFCR290416G045

Features & Benefits

  • Easy maintenance: hinged front cover allows quick access to all components; condenser coil can be cleaned while unit is still mounted to the cabinet
  • Smooth surface with minimal use of visible fasteners
  • Cleanable reusable aluminum mesh filter protects coils for maximum cooling performance
  • R134a, R513A or R407C Refrigerant
  • Models for 115, 230 and 460 single phase VAC power input
  • Operating temperature range from -40 F/-40 C to 131 F/55 C (with optional low-ambient package)
  • Reliable mechanical thermostat located behind the filter of the unit
  • Robust reciprocating compressor
  • Low-carbon mild-steel sheet-metal cover for rugged factory and outdoor environments
  • High-performance fans and blowers designed for densely packed enclosures

Specifications

Color: Light Gray
Material: Steel
Width: 15.750 in
BTU: 4000
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Depth: 8.630 in
Wattage: 1172
Color: Light Gray
Width: 15.750 in
Finish: Powder Coated
Depth: 8.630 in
Material: Steel
BTU: 4000
IP/NEMA Rating: NEMA 12
Wattage: 1172