Radius Divided Flat Elbow / 2300D Series Raceway, Ivory

Item #: 0473738

Cat #: 2311DFO

UPC: 786776566857

$ 4.99 EA
Company wide:
0 in stock
Non-Metallic, FiberReady 2" Radius Full Capacity Flat Elbow, 2300 Series. Size: 5-1/2" Length, 5-1/2" Width. PVC, Ivory.

Overview

Non-Metallic, FiberReady 2" Radius Full Capacity Flat Elbow, 2300 Series. Size: 5-1/2" Length, 5-1/2" Width. PVC, Ivory.

400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.

Also known as: 786776566857, 2311DFO, WMD2311DFO

Specifications

Color: Ivory
Length: 5 1/2 in
Color: Ivory
Length: 5 1/2 in