This product has been discontinued.

Breaker, 15A, 2P, 120/240V, 10 kAIC, Type CH, AFCI
Item #: 0473674
Cat #: CH215AF
UPC: 786685215525
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
15 Amp, 2-Pole, Type CH Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC.
Overview
15 Amp, 2-Pole, Type CH Arc Fault Circuit Interrupter, Common Trip, 10 kAIC, 120/240 VAC.
Also known as: 786685215525, CH215AF, CUTCH215AF, arc fault receptacle
Specifications
| Family / Style: | CH |
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 15 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | CH |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 15 |