TVSS 240/480V 3PH DELTA 4 WIRE

Item #: 0473585

Cat #: STV100K-24D4

UPC: 783472019847

Company wide:
0 in stock
Documents & Guides
STV 100K Series Surge Protection Devices, cULus Listed: UL 1449, 3rd Edition, type 2 locations, UL Listed/NEMA type 12 enclosure, CSA C22.2 No.8, CSA TI I-IIB, TI A-24, Input Voltage 480/240 CT, Three Phase Delta 4 wire plus ground

Overview

STV 100K Series Surge Protection Devices, cULus Listed: UL 1449, 3rd Edition, type 2 locations, UL Listed/NEMA type 12 enclosure, CSA C22.2 No.8, CSA TI I-IIB, TI A-24, Input Voltage 480/240 CT, Three Phase Delta 4 wire plus ground
Also known as: 783472019847, STV100K-24D4, SOLSTV100K24D4

Specifications

No Specifications Available