Ch Meter Center

Item #: 0473500

Cat #: CMBE3242B225BF

UPC: 782114848913

$ 5335.10 EA
Company wide:
0 in stock
Standard Meter Center, All-in-one, 3/4-inch (19.1 Mm) Ch Type- Euserc, 225 Amp,22 Kaic, 32/42 Distribution, 4 Jaws, Main Breaker Included Csr2225, Ring Security, Ug Service, NEMA 3r - Rainproof Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Standard Meter Center, All-in-one, 3/4-inch (19.1 Mm) Ch Type- Euserc, 225 Amp,22 Kaic, 32/42 Distribution, 4 Jaws, Main Breaker Included Csr2225, Ring Security, Ug Service, NEMA 3r - Rainproof Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114848913, CMBE3242B225BF, CUTCMBE3242B225BF

Specifications

Spaces: 32
Material: Copper
Jaws: 4
Sockets: 1
Depth: 6.300 in
Width: 17.300 in
Length: 49.200 in
IP/NEMA Rating: NEMA 3R
Spaces: 32
Jaws: 4
Depth: 6.300 in
Length: 49.200 in
Material: Copper
Sockets: 1
Width: 17.300 in
IP/NEMA Rating: NEMA 3R