4" Adjustable Gimbal, Satin White

Item #: 0473487

Cat #: 1495P

UPC: 662400659679

$ 63.11 EA
Company wide:
1 in stock
Documents & Guides
4 Inch Adjustable Gimbal Trim, 30° Tilt, 360° Rotation, Die Cast Trim with White Gimbal. For Use With, H1499 Housing

Overview

4 Inch Adjustable Gimbal Trim, 30° Tilt, 360° Rotation, Die Cast Trim with White Gimbal. For Use With, H1499 Housing

Adjustable gimbal trim accommodates MR16 lamp It features paw springs that secures trim during housing and ensures positive retention in housing. Gimbal tilts to 35 degree and 36 degree rotation for directional accent lighting. Die cast trim ring available in a variety of finishes.

Also known as: 662400659679, 1495P, HAL1495P

Specifications

Color: White
Type: Trim, Eyeball
Diameter: 4 in
Angle: 30°, 360°
Color: White
Diameter: 4 in
Type: Trim, Eyeball
Angle: 30°, 360°