100W T4 Halogen Lamp, Clear

Item #: 0473472

Cat #: S1924

UPC: 045923019241

Company wide:
0 in stock
100 Watt; Halogen; T4; Clear; 2000 Average rated hours; 1700 Lumens; Bi Pin GY6.35 Base; 120 Volt

Overview

100 Watt; Halogen; T4; Clear; 2000 Average rated hours; 1700 Lumens; Bi Pin GY6.35 Base; 120 Volt
Also known as: 045923019241, S1924, SATS1924

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Wattage: 100
Shape: T4 (Tubular)
Lumens: 1700
Volts AC: 120
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Color Temperature: 2900 (Warm White)
Wattage: 100
Lumens: 1700
Color Rendering Index (CRI): 100
Light Technology: Halogen
Color: Clear
Shape: T4 (Tubular)
Volts AC: 120
Dimmable: Yes
Base: 2-Pin (GY6.35)