20ft High Deep Strut

Item #: 0473370

Cat #: P1000T 20ZDPSQ

UPC: 702316530669

$ 3.38 FT
Clearance
Price good while supplies last
Company wide:
1,360 in stock
Documents & Guides
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Zinc Dichromate, Gauge: 12, Length: 20 feet. Color: Gold.

Overview

Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Zinc Dichromate, Gauge: 12, Length: 20 feet. Color: Gold.

20ft Deep Strut

Also known as: 702316530669, P1000T 20ZDPSQ, PSTP1000T20ZDPSQ, Uni-strut, Junior Strut, Strut , Unistrut

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Yellow Zinc
Height: 1 5/8 in
Material: Steel
Finish: Yellow Zinc
Length: 20 ft
Width: 1-5/8 in