Heavy Duty Cable Tie, 175 lbs, 52", Black

Item #: 0473361

Cat #: T150XLL0X2

UPC: 089306164913

$ 3.34 EA
Company wide:
25 in stock
Documents & Guides
Heavy Duty Cable Tie, 52.2" Long, UL Rated, 175lb Tensile Strength, PA66, Black, 25/pkg

Overview

Heavy Duty Cable Tie, 52.2" Long, UL Rated, 175lb Tensile Strength, PA66, Black, 25/pkg

HellermannTyton heavy duty cable ties offer a higher tensile strength for heavy load applications. The head design guarantees high tensile strength, as well as a low insertion force. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.

Also known as: 089306164913, T150XLL0X2, TYNT150XLL0X2

Specifications

Weight Capacity: 175 lbs
Color: Black
Material: Nylon
Length: 52.200 in
Weight Capacity: 175 lbs
Material: Nylon
Color: Black
Length: 52.200 in