Base, Sloped Front

Item #: 0473242

Cat #: PBS86

UPC: 783510369699

$ 738.99 EA
Company wide:
0 in stock
Base, Sloped Front, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: Fits 800x600mm, Material/finish: Steel/ltgray

Overview

Base, Sloped Front, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: Fits 800x600mm, Material/finish: Steel/ltgray

Closes off open bottom of sloped-front enclosures that are table-top mounted or suspended from overhead. Base is 14 gauge steel and has a ground stud provided. Foam-in-place gasket assures a water-tight and dust-tight seal. Steel bases are finished with RAL 7035 textured light-gray polyester powder paint. A top support bracket can be installed inside a 600-mm wide base for reinforcement when a Compact Pendant Arm Series 4 System 50, 60 or 80 is attached from below.

Also known as: 783510369699, PBS86, HOFPBS86

Features & Benefits

  • Mounting hardware is provided

Specifications

Color: Light Gray
Height: 31.500 in
Width: 23.620 in
Finish: Powder Coated
Weight: 21.500 lb
Color: Light Gray
Width: 23.620 in
Weight: 21.500 lb
Height: 31.500 in
Finish: Powder Coated