
Compact Fluorescent Downlight, Frame-In Kit, 4-1/2"
Item #: 0473196
Cat #: 4118VU
UPC: 784197281663
Company wide:
0
in stock
Documents & Guides
Compact Fluorescent Downlight, Frame-In Kit, 4-1/2"Compact Fluorescent Downlight, Frame-In Kit, 4-1/2", 18 Watt, 120/277 Volt, Electronic
Overview
Compact Fluorescent Downlight, Frame-In Kit, 4-1/2"Compact Fluorescent Downlight, Frame-In Kit, 4-1/2", 18 Watt, 120/277 Volt, Electronic
Also known as: 784197281663, 4118VU, LOL4118VU
Specifications
| Wattage: | 18 |
| Type: | Housing |
| Diameter: | 4 1/2 in |
| Light Technology: | Fluorescent |
| Volts AC Range: | 120 - 277 |
| Wattage: | 18 |
| Diameter: | 4 1/2 in |
| Volts AC Range: | 120 - 277 |
| Type: | Housing |
| Light Technology: | Fluorescent |