Trim, 6", Basic Flush Wet Location, Glass Lens

Item #: 0473110

Cat #: 1177LX

UPC: 784197194758

Company wide:
0 in stock
Documents & Guides
Trim, 6 Inch, Basic Flush Wet Location, Glass Lens

Overview

Trim, 6 Inch, Basic Flush Wet Location, Glass Lens
Also known as: 784197194758, 1177LX, LOL1177LX

Specifications

Wattage: 75
Type: Trim, Wet Location
Diameter: 6 in
Wattage: 75
Diameter: 6 in
Type: Trim, Wet Location