Wireway Connector 4x6

Item #: 0473078

Cat #: 64 C

UPC: 782051109023

$ 29.27 EA
Company wide:
0 in stock
Documents & Guides
Electrical Enclosures & Wireway

Overview

Electrical Enclosures & Wireway
Also known as: 782051109023, 64 C, CIR64C

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 4 in, 6 in
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Width: 4 in, 6 in
Color: Gray
Material: Steel