SC Wireway End 4x6

Item #: 0473076

Cat #: 64 E

UPC: 782051108200

$ 28.94 EA
Company wide:
0 in stock
Documents & Guides
SC Wireway End 4x6

Overview

SC Wireway End 4x6
Also known as: 782051108200, 64 E, CIR64E

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in, 6 in
Height: 4 in, 6 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in, 6 in
Material: Steel
Color: Gray
Height: 4 in, 6 in