EWD CS6370 Recp 50A 125V 2P3W H/L B
Item #: 0472906
Cat #: W199X13
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
MSD W199X-13 24VDC DPDT
Overview
MSD W199X-13 24VDC DPDT
Also known as: W199X13, MSDW199X13
Specifications
No Specifications Available