Starter, Freedom, Full Voltage Non-Reversing, Size 0, 18A 240VAC"

Item #: 0472852

Cat #: BN16BN0BC

UPC: 782114023235

$ 879.93 EA
Company wide:
0 in stock
Documents & Guides
18 Amp, NEMA Size 0, Non-Reversing Starter, Freedom, 600 Volt Rated, 3-Phase Magnetic, Thermal Overload Relay, 240 Volt Coil

Overview

18 Amp, NEMA Size 0, Non-Reversing Starter, Freedom, 600 Volt Rated, 3-Phase Magnetic, Thermal Overload Relay, 240 Volt Coil
Also known as: 782114023235, BN16BN0BC, CUTBN16BN0BC

Specifications

Family / Style: Freedom
Phase: 3
Poles: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Amps: 18
Volts AC: 230
Volts AC Control: 240
Family / Style: Freedom
Poles: 3
Amps: 18
Volts AC Control: 240
Phase: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Volts AC: 230