Extra-Deep Pushbutton Screw Cover Type 4X, 1PBx22.5mm, SS304

Item #: 0472812

Cat #: E1PBGXSS

UPC: 783510602307

$ 507.15 EA
Company wide:
0 in stock
Extra-Deep, Pushbutton Enclosures are pre-punched for easy installation of 22.5mm components. This Extra-Deep Pushbutton Screw Cover Type 4X, E1PBGXSS item measures 1PBx22.5mm with a material of SS304.

Overview

Extra-Deep, Pushbutton Enclosures are pre-punched for easy installation of 22.5mm components. This Extra-Deep Pushbutton Screw Cover Type 4X, E1PBGXSS item measures 1PBx22.5mm with a material of SS304.

nVent HOFFMAN HOFE1PBGXSS are designed to house 22.5-MM oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dust, dirt, oil and water. Extra-deep design accommodates additional contact blocks for pushbuttons.

Also known as: 783510602307, E1PBGXSS, HOFE1PBGXSS

Features & Benefits

  • Extra-deep design accommodates additional contact blocks for pushbuttons.
  • Seams continuously welded and ground smooth
  • Captivated stainless steel cover screws thread into sealed wells
  • Enclosures 8.50 x 4.00 x 4.75 in. (216 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • Bonding provision on door; grounding nut on body
  • Oil-resistant gasket

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Type: 1 Element, Enclosure
Material: Stainless Steel
Color: Stainless
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Material: Stainless Steel
Special Program: Hoffman On Demand
Type: 1 Element, Enclosure
Color: Stainless