Ground Clamp, 1/2" - 1"

Item #: 0472804

Cat #: KP1DB

UPC: 785037418454

$ 10.36 EA
Company wide:
0 in stock
Documents & Guides
Bare Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Bronze, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 67500.*

Overview

Bare Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Bronze, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 67500.*
Also known as: 785037418454, KP1DB, PENKP1DB

Specifications

Material: Copper
Allowable Gauge Range: 10 - 2
Material: Copper
Allowable Gauge Range: 10 - 2