Reducing Washer, 1-1/4" x 1", Steel

Item #: 0472716

Cat #: 1370

UPC: 050169013700

$ 3.74 EA
Company wide:
0 in stock
Reducing Washer, Steel, 1-1/4" x 1"

Overview

Reducing Washer, Steel, 1-1/4" x 1"

For use when a raceway is smaller in trade size than the trade size of the knockout it is intended to enter Use reducing washers in pairs - One inside and one outside the of the box or enclosure 

Also known as: 050169013700, 1370, RAC1370

Features & Benefits

  • All steel construction provides installation integrity
  • Reducing washer is stamped with trade size information for ease of product identification
  • Zinc electroplated for added corrosion protection
  • Additional sizes available

Specifications

Diameter: 1 in, 1 1/4 in
Material: Steel
Standards: California Proposition 65
Diameter: 1 in, 1 1/4 in
Standards: California Proposition 65
Material: Steel