Chase Nipple, 1", Die Cast Zinc

Item #: 0472707

Cat #: 1664

UPC: 050169016640

Company wide:
0 in stock
Chase Nipple, 1 In Trade Size, Die Cast Zinc

Overview

Chase Nipple, 1 In Trade Size, Die Cast Zinc
Also known as: 050169016640, 1664, RAC1664

Features & Benefits

  • Rugged metallic construction
  • Additional sizes available

Specifications

Diameter: 1 in
Diameter: 1 in