Rigid Compression Connector, 2-1/2", Malleable, Concrete Tight

Item #: 0472632

Cat #: 1810

UPC: 050169018101

$ 531.09 EA
Company wide:
0 in stock
Rigid Compression Connector, 2-1/2 Inch, Malleable Iron, Concrete Tight, Used on Rigid/IMC Conduit, UL 514-B, CSA C22.2

Overview

Rigid Compression Connector, 2-1/2 Inch, Malleable Iron, Concrete Tight, Used on Rigid/IMC Conduit, UL 514-B, CSA C22.2

Bond unthreaded rigid/IMC conduit to a box or enclosure with RACO® compression connectors. Offered in two styles, insulated or noninsulated. Provides concrete-tight connections.

Also known as: 050169018101, 1810, RAC1810

Features & Benefits

  • Malleable iron construction ensures mechanical protection for the raceway
  • Zinc-electroplated for added corrosion protection
  • Noninsulated
  • Hex compression nuts assure easy wrench installation
  • UL Listed, CSA
  • Available in trade sizes 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 3/4 in