14-Pocket Large Traytote Bag

Item #: 0472592

Cat #: 1139

UPC: 084298011399

Company wide:
0 in stock
Documents & Guides
Large Traytote Bag, Pockets: 14- (12) External, (2) Internal, Dimensions: 13-1/2" x 6"

Overview

Large Traytote Bag, Pockets: 14- (12) External, (2) Internal, Dimensions: 13-1/2" x 6"

This patented TrayTote„¢ bag includes a large multi-compartment plastic parts tray, 13 outside pockets to help organize tools along with padded shoulder straps and padded handles for easy carrying.

Also known as: 084298011399, 1139, DOT1139

Specifications

Length: 13 1/2 in
Type: Bag, Tray Tote
Width: 6 in
Length: 13 1/2 in
Width: 6 in
Type: Bag, Tray Tote