Titanium Drill Bit Set

Item #: 0472586

Cat #: DW1363

UPC: 028874113633

Company wide:
0 in stock
Documents & Guides
13 Piece Titanium Drill Bit Set. Includes: (2) 1/16", 5/64", (2) 3/32", 7/64", (2) 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", TOUGH CASE® Container

Overview

13 Piece Titanium Drill Bit Set. Includes: (2) 1/16", 5/64", (2) 3/32", 7/64", (2) 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", TOUGH CASE® Container

Our IMPACT READY® titanium drilling accessories now come in ToughCase®+ system. The ToughCase®+ system is a connectable case system designed to optimize storage space and keep your bits organized. The patented bit-bar design allows for easy bit removal and the clear lid allows you to see inside at a glance. Constructed from one solid piece of heavy-duty metal, DeWALT IMPACT READY® titanium drill bits are up to 5 times more durable than 2-piece conventional bits. Ideal for metal, wood, and plastic.

Also known as: 028874113633, DW1363, DEWDW1363

Specifications

Diameter: 7/32 in, 5/32 in, 5/64 in, 3/16 in, 7/64 in, 9/64 in, 3/32 in, 1/4 in, 1/8 in, 1/16 in
Material: Titanium
Type: Drill Bit, Kit
Diameter: 7/32 in, 5/32 in, 5/64 in, 3/16 in, 7/64 in, 9/64 in, 3/32 in, 1/4 in, 1/8 in, 1/16 in
Type: Drill Bit, Kit
Material: Titanium