Incandescent Lamp, CA10, 25W, 120V, Frosted

Item #: 0472562

Cat #: S3267

UPC: 045923032677

Company wide:
0 in stock
Incandescent Lamp, 25 Watt, 120 Volt, Bulb: CA10 (Bent Tip), Base: Medium Screw (E26), Lumens: 200, Lamp Finish: Frosted

Overview

Incandescent Lamp, 25 Watt, 120 Volt, Bulb: CA10 (Bent Tip), Base: Medium Screw (E26), Lumens: 200, Lamp Finish: Frosted
Also known as: 045923032677, S3267, SATS3267

Specifications

Shape: CA10 (Bent Tip)
Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Wattage: 25
Lumens: 200
Light Technology: Incandescent
Shape: CA10 (Bent Tip)
Volts AC: 120
Wattage: 25
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted
Lumens: 200