LED Emergency Driver

Item #: 0472559

Cat #: PS1050 FIK PSBCED10

UPC: 191723371338

Company wide:
0 in stock
Documents & Guides
LED Reduced-Profile Emergency Driver: 10W, 50VDC, Field Install Kit, CEC Title 20 Module. Acuity Ci Code: *260W89.

Overview

LED Reduced-Profile Emergency Driver: 10W, 50VDC, Field Install Kit, CEC Title 20 Module. Acuity Ci Code: *260W89.

The PS1050 multi-volt (120V thru 277V; 50-60hz) emergency LED driver is designed to provide a minimum of 90 minutes of illumination for LED luminaires during the loss of normal AC power.

Also known as: 191723371338, PS1050 FIK PSBCED10, LITPS1050FIKPSBCED

Specifications

Type: LED Driver, Emergency Backup
Light Technology: LED
Type: LED Driver, Emergency Backup
Light Technology: LED