Breaker, Molded Case, 800A, 3P, 600V, 250 VDC, 50 kAIC, Type MDL

Item #: 0472520

Cat #: MDL3800

UPC: 782114586006

$ 18160.23 EA
Company wide:
0 in stock
800 Amp, 3-Pole Series C NEMA M-Frame Molded Case Circuit Breaker, TypeMDL, Cable In/Cable Out, 50 kAIC, 600 Volt AC, 250 Volt DC, Fixed Thermal-Interchangable Trip. Includes: Standard Line and Load Terminals.

Overview

800 Amp, 3-Pole Series C NEMA M-Frame Molded Case Circuit Breaker, TypeMDL, Cable In/Cable Out, 50 kAIC, 600 Volt AC, 250 Volt DC, Fixed Thermal-Interchangable Trip. Includes: Standard Line and Load Terminals.
Also known as: 782114586006, MDL3800, CUTMDL3800

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 800
Volts AC: 600
Interrupt Rating AC: 50 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 800
Interrupt Rating AC: 50 kA