
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
ABB Z2NUELBF000A000000XX E2.2
Overview
ABB Z2NUELBF000A000000XX E2.2
Also known as: Z2NUELBF000A000000XX, ABBZ2NUELBF000A000
Features & Benefits
- Solid-door cabinet provides complete physical and visual protection
- Window door, made of scratch-resistant safety glass, provides visual monitoring of internal equipment while maintaining equipment protection
- All seams are fully welded and ground smooth
- Doors are provided with ground studs to facilitate proper bonding and grounding of the cabinet
- ProTek Single-Hinged Cabinets protect wall-mounted equipment in harsh environments. This ProTek Single-Door Solid Type 4 12, PTRS482424G4 item measures 48.54x23.62x24.02in. with a material of Steel colored Lt Gray.
- Key-locking wing knob is included on painted steel offering, providing access control to the cabinet; two keys are included with each cabinet
- Stainless steel cabinet is provided with a quarter-turn slotted latch
- One set of plated, self-grounding, tapped 10-32 rack angles per EIA universal spacing standards, which can be adjusted front-to-back, is provided with each center section of the cabinet; additional tapped- or square-hole rack angles can be added to the cabinet to provide additional mounting
- Wall section welded panel studs which accommodate standard panels (steel and wood available), can be ordered separately
Specifications
No Specifications Available