Electrician's Scissors

Item #: 0472371

Cat #: 26001

UPC: 092644763014

$ 29.99 EA
Company wide:
6 in stock
Documents & Guides
All-Purpose Electrician's Scissors, Strips 19 -23 AWG Wire, Cuts of Up to 14 AWG Wire, Material: Carbon Steel Blade, Notch in Tip for Deburring Electrical Boxes, Serrated Teeth for Non-Slip Cutting, Scraper on Both Blades for Cleaning Wire.

Overview

All-Purpose Electrician's Scissors, Strips 19 -23 AWG Wire, Cuts of Up to 14 AWG Wire, Material: Carbon Steel Blade, Notch in Tip for Deburring Electrical Boxes, Serrated Teeth for Non-Slip Cutting, Scraper on Both Blades for Cleaning Wire.
Also known as: 092644763014, 26001, KLE26001

Specifications

Length: 6 3/4 in
Type: Electrician's Scissors
Standards: California Proposition 65
Length: 6 3/4 in
Standards: California Proposition 65
Type: Electrician's Scissors