Auxiliary Contact, Side Mount. 1 N.O. & 1 N.C. Contacts.

Item #: 0472368
Cat #: HKS4-11
UPC:
$ 16.00 EA
Clearance
Price good while supplies last
Company wide:
7 in stock
Documents & Guides
1 N.O. / 1 N.C., Side Mount, Auxiliary Contact Block, 600V Rated. For use with Type MS450 & MS497 MMP.

Overview

1 N.O. / 1 N.C., Side Mount, Auxiliary Contact Block, 600V Rated. For use with Type MS450 & MS497 MMP.
Featuring AF technology as standard, the latest range of ABB's contactors establishes a new industry benchmark. The electronically controlled coil offers multiple benefits over conventional alternatives, and together with ABB's wide product offering – an optimal configuration, every time.
Also known as: HKS4-11, ABBHKS411

Specifications

Type: 1 N.O. / 1 N.C., Accessories, Auxiliary Contact
Volts AC: 600
Type: 1 N.O. / 1 N.C., Accessories, Auxiliary Contact
Volts AC: 600

Customer Reviews

No reviews for this product
(0)