ProLine 200-mm Plinth Base, fits 600 x 800 mm, Black, Steel

Item #: 0472149

Cat #: PPB268

UPC: 783510975302

Company wide:
0 in stock
Documents & Guides
ProLine 200-mm Plinth Base, fits 600 x 800 mm, Black, Steel

Overview

ProLine 200-mm Plinth Base, fits 600 x 800 mm, Black, Steel

Plinth Bases install under an enclosure to provide space for cables to enter from below. A Plinth Base consists of eight corner supports connected to four access panels. The corner supports are cast aluminum. The access panels are 16 gauge steel and attach to the corner supports with screws. Plinth Bases have are finished with RAL 9005 black textured polyester powder paint and include all necessary mounting hardware. Order a gland plate system to provide Type 12 protection when using a plinth base.

Also known as: 783510975302, PPB268, HOFPPB268

Specifications

Color: Black
Material: Steel
Color: Black
Material: Steel