Joining Subpanel, Size: 74.21 x 72.75", Material/Finish: Steel/White

Item #: 0472144

Cat #: PJP20

UPC: 783510994006

Company wide:
0 in stock
Documents & Guides
Joining Subpanel, Size: 74.21 x 72.75 Inch, Material/Finish: Steel/White, Provides a Continuous Panel Surface in Multiple Bay Enclosures.

Overview

Joining Subpanel, Size: 74.21 x 72.75 Inch, Material/Finish: Steel/White, Provides a Continuous Panel Surface in Multiple Bay Enclosures.
Also known as: 783510994006, PJP20, HOFPJP20

Specifications

Color: White
Material: Steel
Color: White
Material: Steel