BUZZER/STROBE

Item #: 0472134

Cat #: 7007B-N5

UPC: 782640003152

$ 147.40 EA
Company wide:
2 in stock
Documents & Guides
ò High intensity strobe

Overview

ò High intensity strobe
Also known as: 782640003152, 7007B-N5, EDW7007BN5

Specifications

Color: Clear
Amps: 0.115
Volts AC: 120
Shape: Square
Material: Plastic
Color: Clear
Volts AC: 120
Material: Plastic
Amps: 0.115
Shape: Square