1 Hp, KBAC, VFD, N4X

Item #: 0472107

Cat #: 9987T

UPC: 024822099875

$ 425.92 EA
Company wide:
60 in stock
KBAC Series General Purpose Drive. Input: 115, 208/230V AC, 1-Phase, 16 Amp (115V) or 10 Amp (208/230V). Output: 0-230V AC, 3-Phase, 3.6 Amp, 1 Hp. (115, 208/230V). NEMA 4X. Color: Black. KB Electronics Model: KBAC-24D *** For Direct Connection to Motor on Output Only, 1 Phase Input 3 Phase Output, Can not be used as generic phase converter ***

Overview

KBAC Series General Purpose Drive. Input: 115, 208/230V AC, 1-Phase, 16 Amp (115V) or 10 Amp (208/230V). Output: 0-230V AC, 3-Phase, 3.6 Amp, 1 Hp. (115, 208/230V). NEMA 4X. Color: Black. KB Electronics Model: KBAC-24D *** For Direct Connection to Motor on Output Only, 1 Phase Input 3 Phase Output, Can not be used as generic phase converter ***

KB’s AC drives provide variable speed for 3ph AC Induction motors from 1/8 through 5 horsepower. For OEM applications, custom drives are also available for Brushless DC, PMSM, PSC, and Shaded Pole motors. They are available in 115, 208/230, and 400/460 VAC – 50/60 Hz with 1ph and 3ph input. Enclosure types include Chassis / IP20, NEMA 1 / IP20 & IP50 and NEMA 4X / IP65. The NEMA 4X / IP65 drives are housed in a rugged die-cast aluminum enclosure with a hinged cover.

Also known as: 024822099875, 9987T, KBE9987, kbac 24d

Specifications

Horsepower: 1
Type: AC Drive
Volts AC: 120, 240, 208
Mounting: Surface
Phase: 1
Color: Black
IP/NEMA Rating: NEMA 4X
Amps Range: 10 - 16
Horsepower: 1
Volts AC: 120, 240, 208
Phase: 1
IP/NEMA Rating: NEMA 4X
Type: AC Drive
Mounting: Surface
Color: Black
Amps Range: 10 - 16