Ch Meter Center

Item #: 0472097

Cat #: CMBE3242B150BS

UPC: 782114848883

$ 1444.95 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Standard Meter Center, All-in-one, 3/4-inch (19.1 Mm) Ch Type- Euserc, 150 Amp,22 Kaic, 32/42 Distribution, 4 Jaws, Main Breaker Included Csr2150, Ring Security, Ug Service, NEMA 3r - Rainproof Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Standard Meter Center, All-in-one, 3/4-inch (19.1 Mm) Ch Type- Euserc, 150 Amp,22 Kaic, 32/42 Distribution, 4 Jaws, Main Breaker Included Csr2150, Ring Security, Ug Service, NEMA 3r - Rainproof Enclosure, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114848883, CMBE3242B150BS, CUTCMBE3242B150BS

Specifications

Length: 47.700 in
Width: 14.880 in
Depth: 6.300 in
Length: 47.700 in
Depth: 6.300 in
Width: 14.880 in