10W A19 LED Lamp, 40K

Item #: 0472079

Cat #: S9558

UPC: 045923095580

Company wide:
0 in stock
Documents & Guides
No Documents Available
10 watt; A19 LED; Frosted; 4000K Medium base; 200' beam spread; 120 volts; Non-Dimmable; 4-Pack

Overview

10 watt; A19 LED; Frosted; 4000K Medium base; 200' beam spread; 120 volts; Non-Dimmable; 4-Pack
Also known as: 045923095580, S9558, SATS9558

Specifications

Wattage: 10
Color Temperature: 4000 (Cool White)
Color: Frosted
Shape: A19 (Arbitrary)
Wattage: 10
Color: Frosted
Color Temperature: 4000 (Cool White)
Shape: A19 (Arbitrary)