High-Temp Cable Tie, 15.2"/120lb, Black

Item #: 0472036

Cat #: T120R0HSH4

UPC: 089306059844

$ 2.06 EA
Company wide:
0 in stock
Documents & Guides
High-Temp Cable Tie, 15.2" Long, UL Rated, 120lb Tensile Strength, PA66HS, Black

Overview

High-Temp Cable Tie, 15.2" Long, UL Rated, 120lb Tensile Strength, PA66HS, Black

Heavy-Duty T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. Durable head design guarantees high tensile strength and a low insertion force. The bent tail allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306059844, T120R0HSH4, TYNT120R0HSH4

Specifications

Color: Black
Weight Capacity: 120 lbs
Length: 15.250 in
Color: Black
Length: 15.250 in
Weight Capacity: 120 lbs