Process Calibrator,0.1 Deg C

Item #: 0472022

Cat #: FLUKE-725-US

UPC: 095969063500

$ 4331.14 EA
Company wide:
0 in stock
FLU FLUKE-725 US 725 Series Multifunction Process Calibrator, Measuring Range: 30 V, 100 Mil V, -10 To 75 Mil V For Dc Voltage, 24 Milamp For Dc Current, 0 - 3200 Ohm For Resistance, Resolution: 0.1 Deg C, Accuracy: 0.02 Pct Plus 2 Counts For Voltage And Current, 0.1 Ohm For Resistance , 0.05 Pct Plus 1 Count For Frequency, 10 Pct Forloop Power, Functions: Voltage, Current, Resistance, Frequency, Temperature Forramp And Step, Loop Power: 24 Vdc, Maximum Voltage: 30 V

Overview

FLU FLUKE-725 US 725 Series Multifunction Process Calibrator, Measuring Range: 30 V, 100 Mil V, -10 To 75 Mil V For Dc Voltage, 24 Milamp For Dc Current, 0 - 3200 Ohm For Resistance, Resolution: 0.1 Deg C, Accuracy: 0.02 Pct Plus 2 Counts For Voltage And Current, 0.1 Ohm For Resistance , 0.05 Pct Plus 1 Count For Frequency, 10 Pct Forloop Power, Functions: Voltage, Current, Resistance, Frequency, Temperature Forramp And Step, Loop Power: 24 Vdc, Maximum Voltage: 30 V

The Fluke 725 Multifunction Process Calibrator is simply powerful! With the Fluke 725 Multifunction Process Calibrator you can easily source and measure almost any process parameter and test almost any process device. Measure and source mA, volts, temperature (RTDs and thermocouples), frequency, ohms, and pressure, using optional pressure modules. From the moment you pick it up, the Fluke 725 is ready to perform as a powerful, yet easy-to-use field calibrator. Its simple controls, without menus, make operation easy.

Also known as: 095969063500, FLUKE-725-US, FLUFLUKE725US

Specifications

No Specifications Available