3000W 277V Wall Heater, White, w/stat

Item #: 0471993

Cat #: FRA3027F

UPC: 685360162430

$ 639.53 EA
Company wide:
0 in stock
Documents & Guides
FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 3000/1500W, 277V, *Factory-wired for higher wattage, field-convertible to half wattage, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille

Overview

FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 3000/1500W, 277V, *Factory-wired for higher wattage, field-convertible to half wattage, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille

With a durable commercial-grade steel grille, this heater delivers optimized airflow to homes, basements, offices, conference rooms, lobbies, hallways and vestibules, for wall-mounted, fan forced comfort wherever you need it.

Also known as: 685360162430, FRA3027F, BERFRA3027F

Specifications

Wattage: 1500, 3000
Type: Commercial Grade
Volts AC: 277
Color: White
Mounting: Wall
Wattage: 1500, 3000
Volts AC: 277
Mounting: Wall
Type: Commercial Grade
Color: White