LED High Bay, 134W, 120-277V, No Lens

Item #: 0471950

Cat #: HBHS1-C1OAUNVFDXX850-LFA-HWSP

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Harris LED Patriot Slimline High Bay, Gen 1, 134 Watt, 19,000 Lumens, Open Area, 120-277 Volt, Full Dimming Capable, 80 CRI, 5000K, Frosted Lens, Hardwire, Single Pack, 6.50 Inch x 47.28 Inch, Rated Life 100,000 L70

Overview

Harris LED Patriot Slimline High Bay, Gen 1, 134 Watt, 19,000 Lumens, Open Area, 120-277 Volt, Full Dimming Capable, 80 CRI, 5000K, Frosted Lens, Hardwire, Single Pack, 6.50 Inch x 47.28 Inch, Rated Life 100,000 L70
Also known as: HBHS1-C1OAUNVFDXX850-LFA-HWSP, ORIHBHS1C1OA850LFA

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 19000
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Light Technology: LED
Lumens: 19000
Dimmable: Yes