Crimp Contact Pin, Female

Item #: 0471930

Cat #: CXFA-6.0

UPC:

$ 2.76 EA
Company wide:
0 in stock
Documents & Guides
Crimp Contact Pin, Female, Silver, 40 Amp, 10 AWG

Overview

Crimp Contact Pin, Female, Silver, 40 Amp, 10 AWG
Also known as: CXFA-6.0, MENCXFA60

Specifications

Gender: Female
Gauge: 10 AWG
Amps: 40
Color: Silver
Material: Brass
Gender: Female
Amps: 40
Material: Brass
Gauge: 10 AWG
Color: Silver