
Switch/Outlet Box with Bracket, Depth: 2-5/8", 4-Gang, Nail-On, Non-Metallic
Item #: 0471868
Cat #: EZ55QNB
UPC: 088700020054
$ 15.30 EA
Company wide:
286
in stock
Documents & Guides
4-Gang, Switch/Outlet Box with Bracket Support, Nail-On, Non-Metallic, Depth: 2-5/8". Cubic Inches: 55". Includes: Clamps.
Overview
4-Gang, Switch/Outlet Box with Bracket Support, Nail-On, Non-Metallic, Depth: 2-5/8". Cubic Inches: 55". Includes: Clamps.
CANTEX EZ55QNB EZ BOX is a 55 cu. in. 4-gang nail-on electrical switch and outlet box for residential or light commercial new construction (new work) electrical installations. It features an adjustable metal bracket for quick mounting between studs as well as 12 wire clamps and enhanced angled nails for EZ installation.
Also known as: 088700020054, EZ55QNB, CTXEZ55QNB
Specifications
| Mounting: | Bracket, Nail On |
| Color: | Gray |
| Depth: | 2 5/8 in |
| Material: | PVC |
| Gangs: | 4 |
| Cubic Inches: | 55 in³ |
| Mounting: | Bracket, Nail On |
| Depth: | 2 5/8 in |
| Gangs: | 4 |
| Color: | Gray |
| Material: | PVC |
| Cubic Inches: | 55 in³ |