Panel For Enclosure, Inline Series, 5.16" x 5.16", Steel/White

Item #: 0471846

Cat #: LP1515

UPC: 783510359805

$ 15.70 EA
Company wide:
0 in stock
Panel For Small Enclosure, 5.16 Inch X 5.16 Inch, Steel, White Powder Coat Finish

Overview

Panel For Small Enclosure, 5.16 Inch X 5.16 Inch, Steel, White Powder Coat Finish

Panel For Small Enclosure, 5.16 Inch X 5.16 Inch, Steel, White Powder Coat Finish

Also known as: 783510359805, LP1515, HOFLP1515

Features & Benefits

  • White polyester powder paint or conductive finish
  • Includes a ground hole that is labeled and sized for M6 fastener

Specifications

Color: White
Material: Steel
Height: 5.160 in
Width: 5.160 in
Special Program: Hoffman On Demand
Color: White
Height: 5.160 in
Special Program: Hoffman On Demand
Material: Steel
Width: 5.160 in