
2A Fast-Acting Midget Fuse, Melamine, 600V
Item #: 0471837
Cat #: KTK-2
UPC: 051712420129
$ 29.50 EA
Company wide:
27
in stock
Documents & Guides
Eaton Bussmann series KTK fuse, 600V, 2A, 100 kAIC at 600 Vac, Non Indicating, Fast acting, Ferrule end X ferrule end, Melamine tube, Nickel-plated bronze endcap
Overview
Eaton Bussmann series KTK fuse, 600V, 2A, 100 kAIC at 600 Vac, Non Indicating, Fast acting, Ferrule end X ferrule end, Melamine tube, Nickel-plated bronze endcap
Bussmann offers the broadest selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
Also known as: 051712420129, KTK-2, BUSKTK2
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Amps: | 2 |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Material: | Melamine |
| Class: | Midget |
| Interrupt Rating AC: | 100 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Volts AC: | 600 |
| Material: | Melamine |
| Interrupt Rating AC: | 100 kA |
| Speed: | Fast Acting |
| Amps: | 2 |
| Mounting: | Cartridge |
| Class: | Midget |